Welcome to Würth Denmark For trade customers only

Bymat 1130 RS

CLNDEV-WELDSM-(BYMAT 1130 RS)

Art.-no. 9501008382

EAN 4065233006638

Individual price display after login
Bymat 1130 RS

Art.-no. 9501008382

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 50,000 products

Quick cleaning of welding seams in stainless steel through high-frequency technology and phosphorous-based electrolyte liquid.

4 functions:


  • Cleaning with carbon fibre brush

  • Polishing with carbon fibre brush

  • Dark embossing of steel - e.g. logo*

  • Bright embossing of steel - similar to engraving*

*Requires template in plastic or printed on stencil tape Ask your Würth representative for more information.


User-friendly


  • The display shows selected programme and recommended electrolyte liquid

  • Language changeable - also into Danish


Bayonet mount with quick-release function on accessory products



All cleaning accessories are made of stainless steel to prevent corrosion

Notice

Requires aftertreatment in order to remove residual electrolyte liquid Clean with neutralisation liquid to achieve a permanent result and avoid white stains

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For cleaning of WIG/TIG and MIG/MAG welds with a high-quality result in only a few seconds

Nominal voltage

12 V/AC/DC

Adjustable output voltages

12 V AC/DC

Cable length

3 m

Weight of device

11.9 kg

IP protection class

IP 20

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Fuse BYMAT

FSE-F.BYMAT-D5MM-L20MM

x 1 pcs
Fuse BYMAT

FSE-F.BYMAT-10A-D5MM-L20MM

x 1 pcs
Fuse BYMAT

FSE-F.BYMAT-100A-41X11X0,55MM

x 1 pcs
Brush BYMAT

BRSH-F.BYMAT-BLCK-D10MM

Extra brush
x 1 pcs
Bushing BYMAT

ADJSLEV-F.BYMAT

Adjustable bushing for brush
x 1 pcs
Handle BYMAT

HNDL-F.BYMAT

Acid and heat resistant handle
x 1 pcs
Cable BYMAT

CBL-F.BYMAT-D16MM-L3M

Cable 3 metres with lock coupling
x 1 pcs
O-rings BYMAT

O-RG-F.BYMAT-26X2MM

x 10 pcs
Cleaninig and embossing filt for BYMAT

CLN/EMBOSSFILT-F.BYMAT-60X38X2,6MM

x 20 pcs
Cable BYMAT

CBL-F.BYMAT-D16MM-L3M

Cable 3 metres with lock coupling
x 1 pcs
Starter kit for BYMAT

STARTSET-(F.CLNDEV-BYMAT)

Case with accessories for cleaning units BYMAT 1130 RS and 6024 RS
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information