CPS storage shelf
CPS shelf
CPS CABINET 990X1725X430MM
Art.-no. 0957262413
EAN 4046777273090
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +45 79 32 31 70.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 50,000 products
Robust storage shelf with high load capacity
Robust quality
- Coated steel
- Load capacity per shelf: 80 kg
Spacious
- Space for 36 pcs storage boxes
Supplied with 9 shelves.
Product information
Datasheets(X)
Width | 990 mm |
Height | 1725 mm |
Depth | 430 mm |
Surface | Lacquered |
Colour | Grey |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!