Cable tray for outdoor use
CBLBRDE-2CHAN-OUTDOOR-20T-L1000MM
Art.-no. 9501016791
EAN 5703873239359
Register now and access more than 50,000 products
Cable tray with 2 channels for outdoor use.
Ideal for protection of especially cables, lines and pipes in areas with traffic. Cable trays can be easily connected for additional length. The cover ensures easy laying of pipes and cables. Made of heavy-duty rubber ensuring a max axle load of 20 tons, making it ideal for use on construction sites, roads, concerts, warehouses, etc.
- 2 pcs per package
Datasheets(X)
Max. loading weight | 20 ton |
Number of passages | 2 PCS |
Length | 1000 mm |
Width | 250 mm |
Height | 45 mm |
Product weight (per item) | 8 kg |
Material | Rubber |