Welcome to Würth Denmark For trade customers only

Cargo windscreen/window adhesive

Window adhesive Cargo MS4
WNDWADH-MS4-BAG-600ML

Art.-no. 0890027460

EAN 4058794034431

Individual price display after login
Cargo windscreen/window adhesive

Art.-no. 0890027460

Individual price display after login
Quantity
PU
x 12 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 50,000 products

Fast-hardening, high-modulus, non-conductive 1-component MS-polymer windscreen adhesive with 1h drive-away time.
  • Odourless

  • Solvent-free, isocyanate-free and PVC-free

  • High initial adhesion

  • Very good resistance to UV and ageing
Notice

The products must be checked to ensure that they have not expired before they are used. The application and drive-away times must be observed. For further information, please refer to the technical data sheet. For use by: See container label. This information is only a recommendation based on our experience. Preliminary testing required! For further information, see the technical information leaflet.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Replacement glazing in cars, buses, commercial vehicles, caravans and rail vehicles. As an alternative, also used for other bonding applications.

Instructions

Replacement of damaged windscreens in accordance with the instructions from the vehicle manufacturer. Windscreen adhesive Screen Tack MS4 and other system components are to be applied in accordance with the current working instructions. Note: Do not lift the vehicle during replacement glazing operations. Open side windows. Drive-away time tested with crash test in accordance with FMVSS 208/212. It is essential to use the product with the accompanying WÜRTH system components to ensure correct and faultless work.

Contents

600 ml

Container

Bag

Chemical basis

MS polymer

Colour

Black

Density/conditions

1.35 g/cm³ / at 23°C, 50% relative humidity

Max. open time /conditions

15 min / at 20°C and 50% humidity

Min./max. processing temperature

5 to 40 °C

Shelf life from production/conditions

15 Month / cool and dry storage area

Product weight (per item)

810.000 g

Shelf life from production

15 Month

Density

1.35 g/cm³

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information