Case module with integrated support rails
Case module with mounts for plastic case
CASEMOD-VEH-MKM102
Art.-no. 0963642102
EAN 4062855165743
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +45 79 32 31 70.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 50,000 products
For plastic case
Made of steel
Product information
Datasheets(X)
Type description | MKM102 |
Width | 556 mm |
Height | 430 mm |
Depth | 380 mm |
Product weight (per item) | 11.600 kg |
Load capacity | 40 kg |
Colour | Anthracite grey RAL 7016 structured |
Material | Steel |