Cavity valve FF 102/50
FP-CAV-FF-102/50
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +45 79 32 31 70.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 50,000 products
For fireproofing of ventilated cavities during facade work.
Suitable for ventilated cavities with 50 mm air flow.
Fire resistant up to 120 minutes.
Tested according to EN1363-1
Product information
Datasheets(X)
Length x width x thickness | 1000 x 75 x 6 mm |
Material | Graphite |
Shelf life from production | 60 Years |
Mounting option | Horizontal |
Colour | Silver |
Thickness | 6 mm |
Length | 1 m |
Width | 75 mm |