Center box
Cleaningpaper dispensor
DSP-PAPTWL-RECYCLED-ABENA-21X21X26CM
Art.-no. 0899800538
EAN 5710878202226
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +45 79 32 31 70.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 50,000 products
Convenient, wall hung paper dispenser
- For paper rolls with center extraction
Product information
Datasheets(X)
Colour | Black |
Material | Plastic |
Width | 24 cm |
Height | 38 cm |
Depth | 23 cm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!