Welcome to Würth Denmark For trade customers only

Chalk line with quick exchange, Tajima

CHLKLNE-W.FASTROLL-30M

Art.-no. 9501024892

EAN 4975364057136

Individual price display after login
Chalk line with quick exchange, Tajima

Art.-no. 9501024892

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 50,000 products

Ideal for precise marking over long distances.
  • Quick exchange ensures time-saving use

  • Made of impact-resistant ABS plastic housing for extra protection and longevity

  • Compact design makes it easy to transport
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material of housing

ABS impact-proof

Colour

Black

Width

85 mm

Length

55 mm

Cord length

30 m

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information