Welcome to Würth Denmark For trade customers only

Chemical cabinet 1000 mm

Chemical cabinet
CHEMICAL CABINET 2000X1000X445MM

Art.-no. 0957900794

EAN 4046777312195

Individual price display after login
Chemical cabinet 1000 mm

Art.-no. 0957900794

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 50,000 products

Sturdy cabinet with 4 galvanised shelves and a 2-point lock with recessed grip

Robust quality


  • 4 removable galvanised shelves

  • The shelves have a load-bearing capacity of approx. 60 kg

  • Shelf carriers at 265 mm intervals

  • 2-point lock with recessed grip


Safe storage of chemicals, etc.


  • 2 valves in the side of the cabinet for fresh air intake

  • 1 connector at the top, Ø 100 mm, so that the cabinet can be connected to extraction
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For safe storage of chemicals, etc. and hygienic storage of safety equipment, suits, masks, etc.

Width x depth x height (external dimension)

1000 x 445 x 2000 mm

Cabinet colour

Light grey RAL 7035

Colour door

Traffic red RAL 3020

Number of shelves

4 PCS

Load capacity of shelf

60 kg

Number of doors

2 PCS

Colour

Traffic red RAL 3020

Material

Steel

Surface

Powder-coated

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Shelf

SHLF-F.CHEMCAB-L995-H30-DP405

Loose shelf for chemical cupboard
x 1 pcs
Partition for shelf

DIVIDPAN-(F.SHLF-CHEMCAB)-H150-DP400

Accessories for chemicals cabinet
x 1 pcs
Shelf

SHLF-F.CHEMCAB-L995-H30-DP405

Loose shelf for chemical cupboard
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information