Circular saw blade for wood
CRCLSAWBLDE-WO-ECN-AT-D165XBR20MMX24TO
Register now and access more than 50,000 products
Fast, Smooth, and Clean Cutting
Kerf design ensures quicker cuts with less feed pressure, providing a smooth and clean finish every time
Less Material Waste
The innovative design reduces the amount of material wasted during cuts, allowing to maximize resources and save on costs
Alternating Carbide Tooth Design (AT)
Equipped with an advanced alternating carbide tooth design, deliver superior cutting performance for both lengthwise and crosscuts. This feature enhances their durability and keeps them sharper longer, ensuring an extended lifespan
Versatile Application
Compatible with circular saws, miter saws, and drop saws
Datasheets(X)
Diameter x saw cutting width/main blade thickness x drill hole | 165 x 1.6 / 1.0 x 20 mm |
Tooth shape | Alternating tooth |
Max. rotation speed | 9250 rpm |