Cladding nail
Cladding Nail, A4
COLOR-NAIL/PIN A4 SST
Art.-no. 0478025060
EAN 4046777252439
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +45 79 32 31 70.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 50,000 products
Nails for external cladding, A4 stainless and acid proof
High extraction value
- Barbs on the nail provide high tensile strength
Product information
Datasheets(X)
Application area
Can be used for external cladding of cedar and pressure-impregnated wood. Ideal for outdoor use.
Nominal diameter (d1) | 2.5 mm |
Length (l1) | 60 mm |
Colour | Stainless steel, polished/matt |
Material | Stainless steel A4 |
Surface | Plain |