Cleaner
Build-up remover
PNTSTR-5LTR
Art.-no. 0892960180
EAN 4058794434682
Register now and access more than 50,000 products
Efficient
- Removes dirt, coatings, and bad odours
Datasheets(X)
Can be used for tiles, wood, bases, masonry, etc.
Apply the cleaner evenly on the surface with a brush, spray, or water can with a diffuser. The application must be carried in dry weather and preferably on a damp surface. It is not necessary to rinse with water. Repeat the treatment, if necessary. Mixing ratio: 2 dl with 10 l water.
Contents | 5000 ml |
Chemical basis | Quaternary ammonium compounds (10% benzalkonium chloride) |
Density | 1 g/cm³ |
Density/conditions | 1 g/cm³ / at 20°C |
Density conditions | at 20°C |
Colour | Transparent |
Shelf life from production | 24 Month |
Conditions to maintain shelf life from production | at > 0°C |
Shelf life from production/conditions | 24 Month / at > 0°C |
Weight of content | 5000 g |
Product weight (per item) | 5270.000 g |