Welcome to Würth Denmark For trade customers only

Cleaning cloth

CLNRAG-COLOURED-40X40CM-BAG-10KG

Art.-no. 0899800156

EAN 4056807167848

Individual price display after login
Cleaning cloth

Art.-no. 0899800156

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 50,000 products

All-purpose weapon against dirt, liquids and contaminants that can be removed with a simple wipe
  • Good absorbency

  • Recycled soft pieces

  • Can be used multiple times
Notice

Multi-coloured cleaning cloths are not resistant to solvents.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for use in virtually all areas of industry, shipping, renovation following water and fire damage, trade businesses, workshops, building and maintenance services etc. Can be used, for example, for cleaning tasks, removing and picking up dust, dirt, water, oils, greases, wax, varnishes etc.

Length x width

400 x 400 mm

Colour

Multicolour

Weight of content

10 kg

Resistance against

Oil, Water, Lubricating grease

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information