Welcome to Würth Denmark For trade customers only

Cleaning fluid and roughening agent

Cleaning fluid and roughening agent
PRECLNR-(LIQUID-BUFFER)-1000ML

Art.-no. 0879059702

EAN 4003115059709

Individual price display after login
Cleaning fluid and roughening agent

Art.-no. 0879059702

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 50,000 products

For the chemical cleaning of tyres and hoses prior to repairs.

Optimal chemical cleaning of surfaces prior to mechanical roughening.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Chemical basis

Hydrocarbons

Colour

Clear

Smell/fragrance

Hydrocarbon

Contents

1000 ml

Weight of content

690 g

Density/conditions

0.69 g/cm³ / at 15°C

Min./max. processing temperature

5 to 50 °C

Density

0.69 g/cm³

Density conditions

at 15°C

Shelf life from production

12 Month

Product weight (per item)

850 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information