Welcome to Würth Denmark For trade customers only

Cleaning sponge

CLNSPNG

Art.-no. 0891350283

EAN 4045989452187

Individual price display after login
Cleaning sponge

Art.-no. 0891350283

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 50,000 products

Scratch-free scouring pad with handle and sole

Effective


  • The sole plate ensures effective cleaning without scratching as it does not contain abrasives

  • Leaves no stripes and holograms


Ergonomic


  • Provides good grip


Comes with 10 pieces in each package.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Foam material

Colour

Yellow, White

Length x width x height

15 x 7.5 x 5 cm

Length

15 cm

Width

7.5 cm

Height

5 cm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information