Cleaning trolley METAL-JET
Cleaning trolley METAL-JET
CLNNOZ-METAL-JET-8BAR
Art.-no. 0886001775
EAN 8000625095674
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +45 79 32 31 70.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 50,000 products
Spray gun with metal components
Durable
- Resistant and durable chrome-plated metal components
- Rubber lining provides impact protection for the spray gun
Easily adaptable to suit your work needs
- Water flow can be adjusted from single-jet to multi-jet, as required
Good to work with
- Anatomical rubber grip
- Flow switch
Product information
Datasheets(X)
Material | ABS |
Colour | Black, Orange |
Connection thread | Without |
Max. temperature resistance | 60 °C |
Max. operating pressure | 8 bar |
Flow capacity | 15 l/min |
Flow capacity conditions | at 3 bar |