Clothes hook, plate-shaped with base
Clothes hook plate with base
CLTHHOK-A2-(DESIGN-H)-BOARD-50MM
Art.-no. 0683507142
EAN 4050642300118
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +45 79 32 31 70.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 50,000 products
- Elegant
- Invisible fastening
- Mounting material included in delivery
Specified dimensions not binding. Subject to technical changes!
Product information
Datasheets(X)
![]() | |
Material | Stainless steel A2 |
Surface structure | Brushed |
Width | 34 mm |
Height | 34 mm |
Depth | 51 mm |
