Welcome to Würth Denmark For trade customers only

Club

TRUNCHEON DIA. 130MM

Art.-no. 0715739821

EAN 4016649035934

Individual price display after login
Club

Art.-no. 0715739821

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 50,000 products

Made of red beech, with handle
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Diameter (Ø)

130 mm

Length of head

110 mm

Material of long handle

Wood

Length of handle

100 mm

Hammer weight

1200 g

Material

Wood

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information