Cold wood glue D3/D4
Cold wood glue D3/D4 water based
WOCLDGLU-D3/D4-750ML
Register now and access more than 50,000 products
- 1-component PVA dispersion glue for a quick production process and sealed glue joints
- Meets high standards for water resistance and temperature resistance
Should not come into contact with ferrous materials as it can discolour the glue joint/wood.
Datasheets(X)
For gluing of wood and wood-based products. Cold wood glue D3/D4 with added hardener used for lamination of hard wood and coniferous wood, for veneering as well as structural and assembly gluing. Can be used in HF presses, hot presses, and cold pressing.
The surface must be clean and free of grease, dust, and dirt. The quantity of the glue is 100 - 150 g/m² depending on the surface of the workpiece and open time requirements. Single-sided application: min 150 g/m2. Double-sided application: 100 - 120 g/m2. Liquid glue can be cleaned with lukewarm water, with mild soap, if necessary. Hardened glue can be removed with acetone or a similar solvent.
Colour | Transparent |
Chemical basis | Urea resin |
Container | Bottle |
Weight of content | 825 g |
Density/conditions | 1.1 kg/l / at 23°C |
pH value | 5 +/- 0,3 |
Min. room temperature, material temperature and glue temperature | 3 °C |
Min./max. pressing pressure | 1-10 kPa |
Min./max. wood moisture | 7-15 % |
Min./max. application quantity in assembly bonding | 120-200 g/m² |
Min./max. application quantity in surface bonding | 120-200 g/m² |
Shelf life from production/conditions | 12 Month / at > 0°C |