Welcome to Würth Denmark For trade customers only

Control powder dosing pot

Dry guide coat 3M
DRYGUIDCOAT-BLACK-50G

Art.-no. 5M09560

EAN 5010027665453

Individual price display after login
Control powder dosing pot

Art.-no. 5M09560

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 50,000 products

A high-quality result with ease

Perfect control over the sanded surface


  • Makes the smallest irregularities visible.

  • Does not contain solvents.

  • Gives full coverage of the surface.


Easy processing


  • A layer can be applied in any phase of the sanding process.

  • Does not require drying time or masking.

  • Gives total coverage of the sanded surface.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaFor wet and dry sanding system.

Product weight (per item)

1 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information