Copper paste CU1100
PAST-CU1100-CAN-500GR
Register now and access more than 50,000 products
- Copper paste resistant to high temperatures and pressures, adhesive lubricant, release agent and corrosion protection
- Extremely highly resistant (to water, alkalis and acids)
- Effective, silicone-free and permanent lubricating effect for lasting protection against fusing and seizing, galling, wear and corrosion
Datasheets(X)
Brakes
Backs of disc brake pads (prevents squeaking), mounting parts and individual parts
Battery terminals
Contact protection, MIG welding gun nozzles (prevents welding beads from forming)
Seals
Prevents solid seals from fusing
Others
Screw connections (exhaust manifold screws, spark plug threads etc.), bearings, pivot points, joints, sliding surfaces
The parts must be clean, dust-dry and free from grease.
Contents | 416.66 ml |
Colour | Bronze coloured |
Density | 1.2 g/cm³ |
Smell/fragrance | Faint odour |
Min. temperature conditions | -20 °C |
Max. temperature conditions | 40 °C |
Min. flashing point | 243 °C |
Silicone-free | Yes |
Weight of content | 500 g |