Cordless LED head lamp Ergopower Strip
Cordless LED head lamp Ergopower Strip
HDLAMP-CORDL-(ERGOPOWER STRIP)-GLOBAL
Art.-no. 0827809633
EAN 4065233007550
Register now and access more than 50,000 products
Soft housing and lens, Strong Belt with non-skid grip
Luminous flux/Run time.
- Flood
Step 1: 100lm(4h)
Step 2: 400lm(2h)
- Spot: 200lm(2.5h)
- Flood+spot: 500lm(~2h)
Control the lamp through physical switch or sensor function.
Rechargeable high quality 3.8V 1100mAh Li-Polymer (Included), which can be charged by Type C cable directly about 3.5hrs as charging time.
It is also workable upon 3AAA alkaline battery (Not included)
The angle of the spotlight can be adjusted.
Datasheets(X)
Min./max. luminous flux | 100 / 500 lm |
Colour temperature | 6000 K |
Min./max. luminous period | 2-4 h |
Charging time | 3.5 h |
IP protection class | IP 20 |
Nominal voltage | 5 V/DC |
Rechargeable battery/battery capacity | 1100 mAh |
Type of rechargeable battery/battery | Lithium |
Min./max. operating temperature | -10 to 40 °C |