Welcome to Würth Denmark For trade customers only

Cordless LED torch 3 in 1

Rechargeable-battery LED torch 3in1
TRCH-BTRY-LED-3IN1-(USB-C)

Art.-no. 0827806302

EAN 4099618258619

Individual price display after login
Cordless LED torch 3 in 1

Art.-no. 0827806302

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 50,000 products

Cordless LED torch with three different attachments for a wide range of work areas.

Three attachments are included in the delivery: Torch, narrow lamp head, flexible lamp head (gooseneck)



Torch, 250 lumens


  • Focusable

  • Two light levels


Narrow lamp head, 290 lumens


  • Bendable by 180°

  • Two light levels


Flexible lamp head, 90 lumens


  • Focusable

  • Two light levels


Easy replacement of attachments thanks to quick release



Strong magnet on the underside of the light



Delivered in a practical case



Scope of delivery:


  • Art. 0827806301: Charger 5V, 1A Micro-USB Cable

  • Art. 0827806302: USB-A/USB-C Charging Cable
Notice

Lithium-ion battery, 3.7 V, 2200 mAh, 8.14 Wh.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Luminous period

2 h

Charging time

5 h

IP protection class

IP 20

Type of rechargeable battery/battery

Li-lon

Nominal voltage

5 V/DC

Rechargeable battery/battery capacity

2200 mAh

Connection type

USB type C

Plug type

C

Spare parts for this product:
Rech. battery for battery-powered LED torch 3-in-1 (2001050610)

BTRY-(F.-BTRY-TRCH-3IN1)-18650-2200MAH

18650 Li-ion battery, 2,200 mAh, 3.7 V
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information