Corner rack module block
Module block corner rack
MODBLOCK-VEH-V-SET-CORNERRACK
Art.-no. 0963560544
EAN 4099618258527
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +45 79 32 31 70.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 50,000 products
For installation in the corner between the partition wall and another module block
Suitable for many different vehicle types
See assignment table
Consisting of:
Substructure, clearance height 420 mm
Aluminium corner storage rack
For orderly storage of tools and small parts
Combination of aluminium and high-strength steel with high-quality powder coating
Includes non-slip mats for storage racks
Includes mounting kit
| Module block suitable for the following vehicle types: |
| Citroën Jumper |
| Citroën Jumpy |
| Fiat Ducato |
| Fiat Talento |
| Ford Transit |
| Ford Transit Custom |
| Hyundai H350 |
| IVECO Daily |
| MAN TGE |
| Mercedes-Benz Sprinter |
| Nissan NV300 |
| Opel Vivaro Cargo |
| Peugeot Boxer |
| Peugeot Expert |
| Renault Trafic |
| Toyota ProAce |
| VW Crafter |
Product information
Datasheets(X)
Type description | VECKR100 |
Width | 650 mm |
Height | 1080 mm |
Depth | 650 mm |
Product weight (per item) | 20.000 kg |
Colour | Anthracite grey RAL 7016 structured |
Material | Steel/aluminium |