Welcome to Würth Denmark For trade customers only

Countersink and plug drill set

CNTSNK-WODRL-SET-15MM

Art.-no. 9501028525

EAN 5704587009160

Individual price display after login
Countersink and plug drill set

Art.-no. 9501028525

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 50,000 products

Countersink with carbide cutter and depth stop with protective nylon ring, as well as plug drill made of hardened steel.
  • Countersinks are made of carbide, ensuring long lifespan and precision

  • The protective nylon ring prevents scratch marks on the workpiece during drilling

  • The depth stop can be adjusted or completely removed using a quill screw, offering flexibility in use

  • Hex key included for easy adjustment and maintenance

  • When pre-drilling for plugs, the depth stop can be removed, and a groove in the milling bit ensures precise holes with sharp edges
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Diameter

6 mm

Length (L)

78 mm

Shank diameter

1/4 in

Spot-facer diameter

15 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information