Cutting disc for stainless steel Basic
CUTDISC-GREEN-A2-SR-TH1,6-BR22,23-D150MM
Art.-no. 0669231501
EAN 4050641341976
Register now and access more than 50,000 products
- Synthetic resin-bonded, fibre-reinforced standard cutting discs
- High degree of resistance to breakage
- Free of iron, chlorine and sulphur (≤ 0.1%)
Storage: Dry, at 20°C room temperature. Always wear appropriate protective clothing during operation. Always use an appropriate protective cover when performing cutting work. Only use undamaged discs. Do not jam/tilt the discs during cutting — increased risk of breakage! Ensure proper contact pressure. Always clamp cutting discs (straight design) with the metal ring toward the machine.
Complies with the most stringent safety requirements of European Standard EN 12413.
Datasheets(X)
Cutting of metal sheets, pipes, profiles, armouring iron etc.
Versatility (points system) | 2 of 4 points |
Service life (points system) | 1 of 4 points |
Cutting ability (point system) | 2 of 4 points |
Handling/user-friendliness (point system) | 2 of 4 points |
Cut quality (point system) | 2 of 4 points |
Diameter x thickness | 150 x 1.6 mm |
Bore hole | 22.23 mm |
Design | Straight |
Max. rotation speed | 10200 rpm |
Max. circumferential speed | 80 m/s |
Material to be processed | Stainless steel |