Dehumidifier Master DH732
Dehumidifier MASTER DH 732
DEHUMIR-EL-(MASTER-DH-732)-680X345X435MM
Art.-no. 9501008129
EAN 4062856933426
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +45 79 32 31 70.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 50,000 products
Featured dehumidifier in a sturdy design for drying out buildings and materials.
Many features
- Quick and automatic defrosting
- Built-in hygrostat
- Operating hours counter
- Continuous operation (24 hours/day), optional
- Water tank with relief valve
- Connection of drain hose, optional
Practical design
- Stackable
- Sturdy box
- With wheels
Product information
Datasheets(X)
Application area
For drying out buildings and materials. Suitable also in case of water damage or flooding.
Power rating | 680 W |
Cable length | 1.6 m |
Height x width x depth | 680 x 345 x 435 mm |
Suitable for room size | 180 m² |
Container volume | 6.5 l |
IP protection class | IP 24 |
Min./max. blower temperature | 5 to 35 °C |
Colour | Yellow |
Air current | 160 m³/h |
Sound-pressure level | 42 dB |
Cable type | H07RN-F3G1.5 mm² |
Nominal voltage | 230 V |