Welcome to Würth Denmark For trade customers only

Detergent and wax remover 3M™

Remover of wax
WAXREM-1L

Art.-no. 5M08984

EAN 4046777254488

Individual price display after login
Detergent and wax remover 3M™

Art.-no. 5M08984

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 50,000 products

For effective, quick and easy cleaning of surfaces

High coverage and effective cleaning


  • Evaporates slowly

  • Does not dissolve through-hardened car paints
Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

This product cleans surfaces before application of adhesive or sealant. Used for removal of silicone-containing polish, waxes, tar and similar materials.

Instructions

Shake the can prior to use. Apply detergent and wax remover using a clean, lint-free cloth or directly to the surface. Then wipe thoroughly.

Contents

1000 ml

Product weight (per item)

955 g

Colour

Transparent, yellowish

Shelf life from production/conditions

12 Month / cool and dry storage area, 10°C to 25°C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information