Welcome to Würth Denmark For trade customers only

Diagnostic glass and recovery guard

AC diagnostic glass and recovery guard set
AC-SET-DIAGNOSTIC-GLASS/RECOVERY-GUARD

Art.-no. 0764413010

EAN 4068362070709

Individual price display after login
Diagnostic glass and recovery guard

Art.-no. 0764413010

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 50,000 products

Diagnostic glass and recovery guard in one.


  • Recommended when performing maintenance on AC/Air Conditioning systems where the refrigerant lubricant is unknown.

  • When the refrigerant is drained from the system, it is possible to check the oil quality through the inspection glass.

  • Protects your AC service unit from impurities.

  • For refrigerants R1234yf and R134a.
Notice

The set includes:



1x Inspection glass


2x Adapter


LP (R1234yf) x F1/4SAE


1x T adapter


M1/4" SAE x F1/4" SAE x M1/4" SAE


1x Hose blue


1000mm F1/4" SAE x 90° F1/4" SAE


1x Hose Red


1000mm F1/4" SAE x 90° F1/4" SAE


1x Double adapter


F1/4" SAE x F1/4" SAE


2x Adapter


M1/4" SAE x M12x1.5


1x Ball valve


M1/4" SAE x F/1/4" SAE


2x Screw connection


M1/4" SAE x M14x1.5


1x Quick-action coupling


HP R1234YFxF12x1.5


1x Quick-action coupling


LP R1234YFxF12x1.5LP


1x Quick-action coupling


HP R134AxF14x1.5


1x Quick-action coupling


HP R134AxF14x1.5

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaUsed for AC/climate service

Number of pieces in assortment/set

1 PCS

Product weight (per item)

1 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information