Diagnostics system DIALOOQ C15 Gen. 47
Diagnostics system DIALOOQ C15 GEN47 with LOOQER
DIAGNSYS-VEH-DIALOOQL-C15-GEN47-DK
Art.-no. W072150613
EAN 4099618121234
Register now and access more than 50,000 products
Laptop? Tablet? Or just C15!
- Can be used as a laptop with keyboard or tablet with touchscreen
- Ideal for vehicle diagnostics with the LOOQER diagnostics interface
Developed for workshop use
- Splash-proof and dust-proof housing
- Scratch-resistant Dragontrail Pro touchscreen
- Shock-resistant 256 GB SSD hard drive
Optimally equipped
- Intel® Pentium® N200 processor
- Memory 8 GB RAM | LPDDR 5
- WIN 11 PRO
LOOQER - Looking to the future for new perspectives
- Can-FD, DoIP, Pass Thru compatible
- Wi-Fi and Bluetooth technology
- Use either as a small dongle or connected via cable (included)
Scope of delivery:
- C15 convertible laptop with power supply
- LOOQER diagnostics interface with OBD extension cable, suction cup, USB-C cable, keyring
- DIALOOQ quick-start guide
- LOOQER quick-start guide
- Pre-installed, non-activated WOW! LOOQIT diagnostics software
- System case for C15
For functional diagnostics, a WOW! diagnostics licence is required.
Choose from three licensing packages:
- Art. no. W015 301 007: Diagnostics licence LOOQIT Expert
- Art. no. W015 301 308: Diagnostics licence LOOQIT Expert Data
- Art. no. W015 301 309: Diagnostics licence LOOQIT Expert Data Assist*
*The Expert Data Assist licence is not available in all countries.
Datasheets(X)
Vehicle diagnostics for cars and vans
Length | 391 mm |
Width | 304 mm |
Height | 134 mm |
Rechargeable battery/battery capacity | 3.53 Ah |
Number of rechargeable batteries/batteries | 1 PCS |
Rechargeable battery/battery permanently installed | Yes |