Digital tyre tread depth gauge
DPGAU-DIGITAL-25MM
Art.-no. 0715761025
EAN 4068362524707
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +45 79 32 31 70.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 50,000 products
Suitable for tread depth, brake Shoes and pad wear
Range: 0-25mm/1 inch
Reading: 0.01 mm/0.0005 inch
LCD display
Zero setting at any position
Metric/Inch system interchange
Manual power on/of
Reading: 0.01 mm/0.0005 inch
LCD display
Zero setting at any position
Metric/Inch system interchange
Manual power on/of
Product information
Datasheets(X)
Scale value | 0.01 mm |
Min./max. length measuring range | 0-25 mm |
Limb length | 25 mm |