Diluent for cellulose varnish
Paint, toluene thinner
THINNER-CELLULOSE-2,5LTR
Art.-no. 0823110001
EAN 4045989652068
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +45 79 32 31 70.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 50,000 products
For dilution of varnish and paint and for cleaning surfaces
Effective dilution
- For dilution of paint and cellulose varnish
Suitable for cleaning different materials and dirt
- Cleans brushes and tools for paint work
- Degreases surfaces
- Cleans resin, grease and grass stains
- Removes graffiti from hard surfaces in some cases
Product information
Datasheets(X)
Application area
Used for dilution and cleaning.
Contents | 2.5 l |
Weight of content | 2.125 kg |
Chemical basis | Toluene |
Smell/fragrance | Characteristic |
Colour | Colourless |
Min. flashing point | 0 °C |
Density | 0.85 g/cm³ |
Conditions to maintain shelf life from production | at 20°C and 50% relative humidity |
Density conditions | at 20°C, 50% relative humidity |
Shelf life from production | 36 Month |