Dispensing unit Promix
Dosing device Promax
DOSDEV-SE-PROMAX-16LTR/MIN-130X255X110
Art.-no. 0891385034
EAN 4099618056994
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +45 79 32 31 70.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 50,000 products
The ideal system for preparing chemical mixtures.
Area of application
Suitable for one chemical product.
Properties
- Dispensing rate: 30 l/min
- Pressure switch activation
- 14 different concentrations can be selected
- Hydraulic connections that prevent backflow of the chemical product with possible contamination of the water supply
- Practical: supplied with hose for direct filling of medium and large containers
Notice
Water connection required!
Product information
Datasheets(X)
Width | 130 mm |
Depth | 110 mm |
Height | 255 mm |
Min. flow rate | 16 l/min |
Max. flow volume | 16 l/min |
Feed quantity | 16 l/min |
Operating pressure | 9 bar |
Material | Plastic |
Product weight (per item) | 1000 g |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!