Welcome to Würth Denmark For trade customers only

Disposable breathing mask FFP2 flexible

BREAMASK-FLEX-VALVE-EN149-FFP2

Art.-no. 0899121110

EAN 4045989527700

Individual price display after login
Disposable breathing mask FFP2 flexible

Art.-no. 0899121110

Individual price display after login
Quantity
PU
x 20 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 50,000 products

Comfortable to wear and low respiratory resistance. The outer construction keeps the mask in good shape

Exterior mesh structure


  • Outstanding flexibility despite high level of robustness and durability


Preformed design


  • Adapts well to the face


Soft inner fleece


  • Comfortable to wear


Multi-layer filter medium


  • Excellent filter performance

  • Low breathing resistance


Comfortable exhalation valve


  • Reduces exhalation resistance

  • Makes it easier for moisture and heat to escape


Circumferential sealing lip for a perfect seal



Elasticated textile wrap-around straps with a clip fastening


  • Tear-resistant head straps

  • Suitable for various head sizes
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Protects against up to ten times the limit value of particles, dust, solid and liquid aerosols, mist and smoke that are hazardous or have a low level of toxicity, e.g. when grinding, cutting and machining softwood, processing glass and mineral fibres, and when performing activities that involve large amounts of dust in the construction industry and in agriculture.

Filter class

FFP2

Design

With valve

EN standard

149:2001 + A1:2009

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information