Welcome to Würth Denmark For trade customers only

Disposable folding mask FFP2 with valve

Folding mask FFP2 with valve
FLDMASK-VALVE-FM-FFP2

Art.-no. 0899123100

EAN 4050641537881

Individual price display after login
Disposable folding mask FFP2 with valve

Art.-no. 0899123100

Individual price display after login
Quantity
PU
x 20 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 50,000 products

In a practical design that folds completely flat.

Flexible aluminium nose clip


  • Adapts well to the face

  • Reliable sealing around the nose


Soft inner fleece


Comfortable to wear



Multi-layer filter medium


  • Good filter performance

  • Low breathing resistance


Comfortable exhalation valve


  • Reduces exhalation resistance

  • Moisture and heat can escape more easily


Elastic fabric straps


  • Tear-resistant head harness

  • Suitable for different head sizes


Hygienic individual packaging

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Protects against up to ten times the limit value of particles, dust, solid and liquid aerosols, mist and smoke that are hazardous or have a low level of toxicity, e.g. when grinding, cutting and machining softwood, processing glass and mineral fibres, and when performing activities that involve large amounts of dust in the construction industry and in agriculture.

Filter class

FFP2

Design

With valve

EN standard

149

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information