Welcome to Würth Denmark For trade customers only

Disposable gloves Blue, powder-free nitrile

Dispos. gloves nitrile blue powder-free food-safe
PROTGLOV-NITRILE-POWDERFREE-M

Art.-no. 0899470341

EAN 4045989602483

Individual price display after login
Disposable gloves Blue, powder-free nitrile

Art.-no. 0899470341

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 50,000 products

Liquid-proof disposable glove
  • Protective glove made from nitrile/4mil

  • Free of allergenic latex proteins

  • Reversible

  • Silicone-free manufacturing process

  • Powder-free

  • Liquid-tight


Material thickness


Fingers: 0.12 - 0.13 mm, palms: 0.09 - 0.10 mm, cuff: 0.07 - 0.08 mm

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Laboratory work, food processing industry, pharmaceutical and chemical industry, electrical engineering, decorating, spray-painting and polishing, cleaning and maintenance work

Colour

Blue

Size

M

Material

Nitrile

Standards

EN 374

Category

III

Length

240 mm

Material thickness

0.09 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information