Disposable standard big bag
Big Bag uncoated open
BIGBG-90X90X110CM-1500KG
Art.-no. 0899801102
EAN 4099618286346
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +45 79 32 31 70.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 50,000 products
Made from durable polypropylene fabric, big bags offer generous storage space with an open design for versatile applications
- Generous storage for a variety of materials and applications
- Open design allows easy filling and emptying
- Ideal for the transport and storage of bulk goods, construction waste or garden materials
- Versatile use in various applications such as construction, agriculture and industry
- Safety factor SF: 5:1
Application area
Product information
Datasheets(X)
Application area
The disposable standard big bag is ideal for transporting and storing bulk goods, building materials, agricultural products and waste in construction, agriculture and industry.
Length | 90 cm |
Width | 90 cm |
Height | 110 cm |
Contents | 0.89 m³ |
Material | Polypropylene material |
Design | Uncoated, Open top, With 4 loops on top |
Load capacity | 1500 kg |
Safety factor | 5:1 |