Distribution box, C108
Surface-mounted distribution box C108 for wetrooms
JUNCTION BOX C108
Art.-no. 0975050331
EAN 4007685605229
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +45 79 32 31 70.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 50,000 products
Distribution box without terminal block that can be installed easily and quickly
Flexible and robust
- 10 cable entries with diaphragm
- Easy and quick installation
- Density: IP 66
- UV-resistant
Product information
Datasheets(X)
Instructions
Fitted with assembly bracket or 4 screws.
Length x width x height | 75 x 75 x 55 mm |
Colour | Light grey |
Number of cable entries | 10 PCS |
IP protection class | IP 66 |