Welcome to Würth Denmark For trade customers only

Distribution box, C607

Surface-mounted distribution box C607 for wetrooms
JUNCTION BOX C607

Art.-no. 0975050335

EAN 4007685605311

Individual price display after login
Distribution box, C607

Art.-no. 0975050335

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 50,000 products

Robust caddy with 7 cable entries and cover that can be locked

Flexible and durable


  • 7 cable entries with diaphragm and M25 thread

  • UV-resistant

  • Cover that can be locked
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length x width x height

110 x 110 x 66 mm

Colour

Grey

Number of cable entries

7 PCS

IP protection class

IP 66

Nominal voltage

690 V/AC

Min./max. temperature conditions

-30 to 100 °C

Material

PE - Polyethylene

Halogen-free

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information