Double connecting sleeve
LUSTTRML-DB-(1SIDE-CLOSED)-VDE-2X10SMM
Art.-no. 05564252
EAN 4050641028198
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +45 79 32 31 70.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 50,000 products
Natural coloured double connector with screw and combi slot
High quality
- Self-extinguishing thermoplastic for insulation
- Brass insert
- Chrome-plated steel screw
Product information
Datasheets(X)
Application area
For assembling wires.
Nominal current | 57 A |
Nominal voltage | 400 V/AC |
Flame-retardant | 850°C |
Number of electrical poles | 2 PCS |
Colour | Transparent |
Material | Polycarbonate - PC |