Double nozzle for wood glue
Glue tip double
GLUTIP-(F.WOGLU-0892100801/02)-DB-PLA
Art.-no. 0892100803
EAN 4065746530651
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +45 79 32 31 70.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 50,000 products
For easy application of Particle board glue D3 Blue
Practical double nozzle for easy application of wood glue
- Provides fast, clean and efficient application of adhesive without spills
- With the double nozzle, you apply two even strips of glue directly onto the tongue of the chipboard
- Suitable for Chipboard Glue D3 blue, item no. 0892100801
Product information
Datasheets(X)
Application area
The dual nozzle for wood glue is ideal for precise and efficient application of glue to wooden surfaces and chipboard, perfect for use in furniture making, carpentry, interior design and other woodworking projects.
Material | Plastic |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!