Double-sided carpet tape
DOUBLESTICK CARPETTAPE 25X50MM
Art.-no. 08944964
EAN 4042448831095
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +45 79 32 31 70.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 50,000 products
Carpet tape that can be removed without leaving glue residue
Strong and convenient
- Break-resistant and flexible canvas tape with powerful adhesion even to rough surfaces due to special rubber adhesive
- Can be removed from all clean and fixed surfaces without leaving glue residue
Product information
Datasheets(X)
Application area
Ideal for applying carpets and collecting materials. However, the tape should not be used on materials containing softeners. Recommended for use at fairs.
Adhesive base | Natural rubber |
Colour | White |
Width | 50 mm |
Length | 25 m |
Thickness | 390 µm |
Elongation at break | 10 % |
Ultraviolet resistance | No |