Welcome to Würth Denmark For trade customers only

Downlight, GU10

Recessed halogen light 230V GU10 outdoors
HALOLGHT-ROUND-GU10-OUTDOOR-BLACK-230V

Art.-no. 0976905070

EAN 4061975621511

Individual price display after login
Downlight, GU10

Art.-no. 0976905070

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 50,000 products

Round downlight spot for outdoor use

Easy installation


  • Flexible mountings for connecting cables


Delivery does not include light source.

Notice

Remember to treat the front with acid-free oil or similar treatment for stainless surfaces - it should be done 1 to 2 times per year.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For outdoor use.

Instructions

The spot can be fitted directly into the insulation. To be installed with spring or screw and connected to a 230 V harness.

Connection type

Joint

Power rating

20 W

Colour

Black

Cable length

0 m

IP protection class

IP 44

Installation depth

68 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information