Welcome to Würth Denmark For trade customers only

Drum pump with 2” OD BSP thread

DRMPMP-BLUE-F.60/200/1000LITER

Art.-no. 0891625002

EAN 5708891138349

Individual price display after login
Drum pump with 2” OD BSP thread

Art.-no. 0891625002

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 50,000 products

Self-priming, robust pump with handle of polypropylene.
  • Locking ring for secure fixation

  • Telescopic suction pipe for 60 l and 200 l drums; adjustable from 350-980 / 350-980 mm

  • Feed rate: Approx. 500 ml/stroke

  • 2 metre hose with 19 mm stainless steel pipe
Notice

The pump is supplied with 2” Trisure adapter (56x4 BCS) og 2” Mauser adapter (70x6 BCS) and 2” ID x DIN 71 ID

These technical information and work instructions are based on our experience with the product. We recommend that you do your own test before use. For additional information, please refer to the technical data sheet. Due to the large number of storage and application options, we do not guarantee a specific result. If our free customer service provides technical information or advice, such services are provided excluding any liability, unless the advice or information fall within our specified, contractually agreed scope of services or the customer service employee has acted intentionally. We guarantee that our products are of a consistent quality. We reserve the right to make technical changes and enhancements

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for AdBlue®, urea, water, screen wash and antifreeze liquids.


Designed for 60 litre cannisters, 200 litre drums and 1000 litre IBC tanks.

Material

Plastic

Colour

Blue

Min. pipe length

350 mm

Max. pipe length

980 mm

Connection thread

ET 2 inch

Max. feed quantity

330 l/min

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
All-year windscreen cleaner additive

WSCRNCLNR-ANTIFREZ-BLUE-60LTR

Ready-mixed and frost-resistant windshield washer fluid.
x 1 pcs
All-year windscreen cleaner additive

WSCRNCLNR-ANTIFREZ-BLUE-210LTR

Ready-mixed and frost-resistant windshield washer fluid.
x 1 pcs
All-year windscreen cleaner additive

WSCRNCLNR-ANTIFREZ-BLUE-1000LTR

Ready-mixed and frost-resistant windshield washer fluid.
x 1 pcs
ADBLUE®

ADD-DISL-60LTR

For diesel engines with SCR exhaust gas aftertreatment
x 1 pcs
ADBLUE®

ADD-DISL-210LTR

For diesel engines with SCR exhaust gas aftertreatment
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information