Dry wall screw with double-start thread and pressed-on washer
SCR-DRYWL-DBTHR-PANHD-H2-(RUS)-4,2X32
Art.-no. 0189454232
EAN 4046777463521
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +45 79 32 31 70.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 50,000 products
With double-start thread and pressed-on washer
For screwing to wooden and fibreboard substructures
Hardened steel, Ruspert
With PH 2 Philips drive
Product information
Datasheets(X)
Nominal diameter (d) | 4.2 mm |
Length (l) | 32 mm |
Thread length | 25 mm |
Head diameter (dh) | 9.30 mm |
Internal drive | H2 |
Material | Steel |
Surface | Flake zinc |
Head type | Pan head |