Dual lock tape
Fastening tape, hook and loop fastener self-adh.
SECTPE-SA-DUAL LOCK-SJ3550CF-BLCK-5M-25
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +45 79 32 31 70.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 50,000 products
Resilient, reopenable, self-adhesive hook-and-loop tape
Sturdy
- Resistant to moisture and most solvents
- UV-resistant
- Temperature-resistant from -29 ºC to +93 ºC
Easy to work with
- Reopenable
- Self-adhesive back
Product information
Datasheets(X)
Application area
Used by car manufacturers and others as a strong and durable alternative to mechanical fixings. Suitable for door panels, inner roofs, storage compartment linings, additional tail light holders, etc.
Adhesive base | Acrylic |
Material | Polyolefin |
Colour | Black |
Length | 5 m |
Width | 25 mm |
Thickness | 5.74 mm |
Min./max. closure thickness | 4.85-6.56 mm |