Welcome to Würth Denmark For trade customers only

Dust pan

Dustpan with metal handle
DUST PAN BLACK METAL

Art.-no. 0695943957

EAN 4046777394771

Individual price display after login
Dust pan

Art.-no. 0695943957

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 50,000 products

Solid dustpan made of metal

Sturdy and heat resistant


  • Heavy duty metal dustpan

  • Safe for embers and ashes
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Length

375 mm

Width

240 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information