EGR valve and intake cleaner
SYSCLNR-VEH-(AIR INTAKE)-1LTR
Register now and access more than 50,000 products
Excellent cleaning ability
Effectively cleans soot and oil build-up on the EGR valve and intake.
Improves engine performance
Improves engine combustion, increases power and reduces particulate emissions.
Saves time
If the EGR valve and intake are not excessively dirty, the parts do not need to be disassembled for cleaning. Just one can may clean all engine types and parts.
Datasheets(X)
For all petrol and diesel engines with dirt in the engine intake system and EGR valve.
Cleaning the intake
After cleaning, let the engine run for at least 10 minutes so that it reaches optimum working temperature. During the procedure, keep diesel engines running by revving the engine but do not exceed 2000 rpm. Apply directly onto the intake in short 3-second cycles. Wait 10 seconds after each cycle before the next application. Avoid product build-up. Rev petrol engines to prevent them from stopping. Drive for 20 minutes to complete the cleaning process.
Cleaning the parts
If the EGR valve is extremely dirty, it must be disassembled. Apply the product directly and clean with a brush to obtain optimum cleaning results
Contents | 1000 ml |
Colour | Rose |
Smell/fragrance | Characteristic |
Chemical basis | Alcohol, Tenside |
Shelf life from production | 24 Month |
Density | 1.01 g/ml |
Density conditions | at 20°C |