Welcome to Würth Denmark For trade customers only

ERGOPOWER BEAM BIG

Rechargeable-battery LED torch Ergopower BEAM big
TRCH-BTRY-LED-(ERGOPOWER BEAM)-BIG

Art.-no. 0827812000

EAN 4099618522161

Individual price display after login
ERGOPOWER BEAM BIG

Art.-no. 0827812000

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 50,000 products

High performance Flashlight with Würth Li-ion exchange Battery

High-quality/solid Flashlight have 4 luminous intensities with memory function.


  • Eco: 30lm(~45hrs)

  • Low: 350lm (~8hrs)

  • Mid: 1000lm(~4hrs)

  • High: 2500lm (~3hrs)

  • Strobe function.


Easy to attach the flashlight on your pocket through robust metal clip.



Quick brightness switch through click or soft press.



Allowing for quick battery change for longer operate time.



LED indicator for battery level



Working in different environments upon IP68


Dust tight (no dust ingression) and resistant to water to a maximum depth of 2,0 meter.



Impact protection level IK08


Protected against 5 joules of impact. This is the equivalent of a 1.7kg mass being dropped from 300mm above the product.



The item can be charged through 5V 2A(~3h) or 5V 1A adaptor(~6h)

NoticeWith USB-A/USB-C cable only (do not include adaptor)

Remove insulation sheet between battery and cap before first use.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min./max. luminous flux

30 / 2500 lm

Min./max. luminous period

3-45 h

Charging time

3 h

IP protection class

IP 68/max. 2 m

IP protection type, lamp

IP 68/max. 2 m

Protection class lamp

Protection class III/safety extra-low voltage

Type of rechargeable battery/battery

Li-lon

Nominal voltage

5 V

Rechargeable battery/battery capacity

5000 mAh

Connection type

USB type C

Min./max. operating temperature

-10 to 40 °C

Charging temperature min./max.

0 to 40 °C

Length x width x height

28 x 33 x 153 mm

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
3.65V 5000mAh Li-ion Battery

BTRY-LIION-(21700)-3.65V-5000MAH

Würth Li-ion Spare Battery for Torch LED ERGOPOWER BEAM (Art. No. 827 812 000)
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information