ERGOPOWER JUMBO 75W
LED work lamp Ergopower JUMBO
LAMP-LED-JUMBO-75W-PLG/F
Art.-no. 0981180100
EAN 4065746590969
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +45 79 32 31 70.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 50,000 products
8000LM Industry Site Light with 3pcs waterproof socket
- For indoor and outdoor use, IP54
- With socket(3pcs, Total load Max.2000W)
- Shock-proof and maintenance-free, IK09
- Easily portable with strong stainless metal hooks (2pcs, top and bottom)
- High impact Polycarbonate lens
- Glare-free and special light scatter for extensive illumination.
- Total 5 Meter Cable with Plug, with 3x sockets (2m away from light)
- 3.55kg as product weight, 330*330*330mm as product size
Product information
Datasheets(X)
Luminous flux | 8000 lm |
Colour temperature | 6500 K |
IP protection class | IP 54 |
IP protection type, lamp | IP 54 |
Impact resistance | IK09 |
Cable type | H07RN-F3G1.5 mm² |
Protection class | Protection class I/protective grounding |
Min./max. nominal voltage | 220 / 240 V/AC |
Power rating | 75 W |
Min./max. operating temperature | -10 to 40 °C |
Width x height x depth | 330 x 330 x 330 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!